BONDEX RM CONCRETE PATCH GREY 3.8L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BONDEX RM CONCRETE PATCH GREY 3.8L

DAP

Web Price : $32.09 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DAP17150
  • Mfr. Model # 17150
  • UNSPSC # 30111505
  • CATALOGUE PAGE # 1561
  • Shipping Weight 16.105 lbs

Product Details

DAP Bondex Concrete Patch is a ready to use material for the repair of holes, cracks, and other imperfections in concrete or masonry surfaces. The product is excellent for tuck pointing masonry and brick work. It may also be used as a glue to join broken

Technical Specs

  • Item Ready Mixed Concrete Patch
  • Application Use to Patch Small Cracks and Breaks, or Spot Level Concrete and Masonry Surfaces Such as Basement Walls, Patios, Steps, Sidewalks and Driveways.
  • Colour Gray
  • Coverage Variable
  • VOC 36.8 g/L
  • Characteristics It Dries to a Durable, Hard Finish and is Non-shrinking
  • Number of Components 1
  • Patching Application Mortars and Patching Cements

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list