Skip Content
BONDER SYRINGE J-B PLASTIC 25ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BONDER SYRINGE J-B PLASTIC 25ML

J-B WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JBW50133F
  • Mfr. Model # 50133F
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 2994
  • Shipping Weight 0.1 lbs

Product Details

Ideal for mixing correct measure of two part epoxies. Press down on plunger and dispense equal measure of both parts. Quick setting, two-part, urethane adhesive system that provides strong and lasting repairs.

Technical Specs

  • Temp. Range (F) 250 Degrees F
  • Size 25mL
  • Type Urethane
  • Full Cure 30 min.
  • Mixing Ratio 1:1
  • Functional Cure 1 hr.
  • Work Life 15 min.
  • Application Automotive, Brick, Ceramic, Concrete, Epoxy and Adhesives, Fibreglass, Plastic/composite/PVC, Wood and More
  • Shear Strength (PSI) 3770 PSI
  • Epoxy Container Syringe
  • Epoxy Color Tan

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list