Skip Content
BOMBER THERMATEX VAPRO 6B LINED NOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOMBER THERMATEX VAPRO 6B LINED NOM

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIV405N5LGE-R-NAY
  • Mfr. Model # V405N5LGE-R-NAY
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Winter Bomber
  • Material 93% Nomex, 5%Kevlar, 2% P-140 Carbon
  • Size Large Regular
  • Colour Navy Blue
  • Standards NFPA 70E, CSA Z462, ASTM F 1506, NFPA 2112
  • Closure Type One-Way Brass Zipper
  • ATPV Rating 42.0 cal/cm²
  • Insulated Yes
  • Lining Material PU Membrane and 100% Aramid Quilt on 3.5 oz. Nomex(R) IIIA, 3M(TM) Scotchlite(TM)
  • Number of Inside Pockets 1
  • Fabric Weight 5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list