Skip Content
BOMBER JACKET W/HOOD WASHED DUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOMBER JACKET W/HOOD WASHED DUCK

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC5123B-XL-MOSS
  • Mfr. Model # 5123B-XL-MOSS
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2310
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Moss
  • Size X-Large
  • Material 100% Cotton Tough Duck
  • Item Ladies Quilted Freezer Jacket
  • Closure Type Brass Dome, Zippers
  • Insulated Yes
  • Gender Women's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list