Skip Content
BOMBER JACKET W/HOOD INSULATED DUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOMBER JACKET W/HOOD INSULATED DUCK

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC5123XL-NY
  • Mfr. Model # 5123XL-NY
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2310
  • Shipping Weight 3.0 lbs

Technical Specs

  • Size X-Large
  • Colour Navy
  • Item Hooded Bomber
  • Closure Type Brass Dome
  • Lining Material Quilted 5 oz. Polyester Insulation
  • Material 100% Cotton Tough Duck
  • Fabric Weight 12 oz.
  • Insulated Yes
  • Number of Inside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list