Skip Content
BOMBER JACKET KERMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOMBER JACKET KERMEL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6132-3XL-BLU
  • Mfr. Model # FA6132-3XL-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2326
  • Shipping Weight 4.5 lbs

Technical Specs

  • Size 3X-Large
  • Colour Blue
  • Length 30"
  • Item Flame Resistant Bomber Jacket with Reflective Tape
  • Material 67% Kermel, 17% Modacrylic, 15% Polyurethane, 1% Anti-Static
  • Standards NFPA2112, NFPA 70E, CAN/CGSB-155.20-2000, ASTM F-1506, CSA-Z96-09 Compliant -CLASS-1, Level FR
  • ATPV Rating EBT 33.4 cal./cm2
  • Lining Material Kermel/Viscose FR Lining, Modacrylic FR Insulation
  • Hazard Risk Category (HRC) 3
  • Closure Type Zipper with Storm Flap
  • Fabric Weight 6.4 oz.
  • Insulated Yes
  • Fits Chest Size 52" - 54"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list