Skip Content
BOMBER JACKET KERMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOMBER JACKET KERMEL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6131L-BLU
  • Mfr. Model # FA6131L-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2326
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Cool Blue
  • Size Large
  • Item Flame Resistant Insulated Bomber Jacket
  • Material 67% Kermel, 17% Modacrylic, 15% Polyurethane, 1% Anti-Static
  • Standards CSA-Z96-09 Class 1, Level FR, NFPA 2112, NFPA 70E, CAN/CGSB-155.20, ASTM F-1506
  • Closure Type 2-Way Front Zipper
  • Fabric Weight 6.4 oz.
  • Lining Material 50% Kermel, 50% Viscose FR
  • Insulated Yes
  • ATPV Rating EBT 33.4 cal/cm²
  • Length 28-1/2"
  • Fits Chest Size 42" - 44"
  • Hazard Risk Category (HRC) 3
  • Number of Outside Pockets 5
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list