BOMBER JACKET KERMEL FR BLU 5XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOMBER JACKET KERMEL FR BLU 5XLT

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6136-5XLT-BLU
  • Mfr. Model # FA6136-5XLT-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Cool Blue
  • Item FR Insulated Bib Overall
  • Length 33"
  • Size 5XLT
  • Material GlenGuard Kermel with PU Membrane - 67% Kermel, 17% Modacrylic, 15% PU, 1% Anti-static
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Closure Type Zipper
  • ATPV Rating EBT 33.4 cal/cm²
  • Lining Material GlenGuard Kermel V50 - 50% Kermel, 50% FR Viscose, Modacrylic FR Insulation
  • Fabric Weight 8.3 oz.
  • Hazard Risk Category (HRC) 3
  • Number of Outside Pockets 5
  • Insulated Yes
  • Number of Inside Pockets 1
  • Fits Chest Size 70"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list