Skip Content
BOMBER JACKET KERMEL FR BLU 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOMBER JACKET KERMEL FR BLU 5XL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6133-5XL-BLU
  • Mfr. Model # FA6133-5XL-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item FR Insulated Bib Overall
  • Colour Cool Blue
  • Material GlenGuard Kermel with PU Membrane - 67% Kermel, 17% Modacrylic, 15% PU, 1% Anti-static
  • Length 31"
  • Size 5XL
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Closure Type Zipper
  • ATPV Rating EBT 33.4 cal/cm²
  • Lining Material GlenGuard Kermel V50 - 50% Kermel, 50% FR Viscose, Modacrylic FR Insulation
  • Fabric Weight 8.3 oz.
  • Hazard Risk Category (HRC) 3
  • Insulated Yes
  • Fits Chest Size 70"
  • Number of Outside Pockets 5
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list