Skip Content
BOMBER JACKET KERMEL FR BLU 3XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOMBER JACKET KERMEL FR BLU 3XLT

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6135-3XLT-BLU
  • Mfr. Model # FA6135-3XLT-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Cool Blue
  • Item FR Unlined Coverall
  • Length 32"
  • Material GlenGuard Kermel - 79% Kermel, 20% Modacrylic, 1% Anti-static
  • Size 3XLT
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Hazard Risk Category (HRC) 2
  • Lining Material GlenGuard Kermel V50 - 50% Kermel, 50% FR Viscose, Modacrylic FR Insulation
  • ATPV Rating EBT 33.4 cal/cm²
  • Closure Type Zipper
  • Insulated Yes
  • Fabric Weight 8.3 oz.
  • Fits Chest Size 64"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list