!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOMBER JACKET KERMEL FR BLU 2XLT

BOMBER JACKET KERMEL FR BLU 2XLT

TOUGH DUCK

BOMBER JACKET KERMEL FR BLU 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOMBER JACKET KERMEL FR BLU 2XLT

BOMBER JACKET KERMEL FR BLU 2XLT

TOUGH DUCK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RICFA6135-2XLT-BLU
  • Mfr. Model # FA6135-2XLT-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • ATPV Rating EBT 33.4 cal/cm²
  • Colour Cool Blue
  • Inseam 29-1/2"
  • Number of Outside Pockets 5
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Closure Type Zipper
  • Fabric Weight 8.3 oz.
  • Item FR Ladies Unlined Coverall
  • Size 2XLT
  • Fits Chest Size 61"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list