Skip Content
BOLTLOCK,PIN TUMBLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLTLOCK,PIN TUMBLER

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5T722
  • Mfr. Model # 5T722
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Includes (2) Hardened Steel Inserts, 1109E Brass Cylinder and (2) Keys
  • Finish Bronze
  • Item Rim Lock
  • Material Steel
  • Keying Keyed Different
  • Number of Keys 2
  • Keyway Type KW1
  • Pins 5
  • Cylinder Single
  • For Door Thickness 1-3/8" - 2-1/4"
  • Backset 2-3/8"
  • Security Type Jimmyproof Deadlock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list