BOLTLESS SHELVING 72X36X72 5 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLTLESS SHELVING 72X36X72 5 SHELF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1VG48
  • Mfr. Model # 1VG48
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 262.0 lbs

Technical Specs

  • Depth 36"
  • Finish Powder Coated
  • Height 72"
  • Includes (5) Particle boards
  • Colour Gray
  • Material Steel
  • Item Shelving Unit
  • Width 72"
  • Number of Shelves 5
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Configuration Single Straight
  • Decking Material Particle Board

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list