BOLTLESS SHELVING 60X36X72 5 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLTLESS SHELVING 60X36X72 5 SHELF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1VG47
  • Mfr. Model # 1VG47
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.0 lbs

Technical Specs

  • Colour Gray
  • Depth 36"
  • Finish Powder Coated
  • Height 72"
  • Includes (5) Particle boards
  • Item Shelving Unit
  • Number of Shelves 5
  • Material Steel
  • Shelf Configuration Single Straight
  • Width 60"
  • Shelf Adjustments 1-1/2" Increments
  • Decking Material Particle Board

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list