Skip Content
BOLTLESS SHELVING 48W 5 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLTLESS SHELVING 48W 5 SHELF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4GXZ7
  • Mfr. Model # 4GXZ7
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Technical Specs

  • Colour Silver
  • Depth 18"
  • Finish Powder Coated
  • Height 78"
  • Item Shelving Unit
  • Includes (5) Perforated Shelves
  • Shelf Adjustments 1-1/2" Increments
  • Width 48"
  • Number of Shelves 5
  • Material Steel
  • Shelf Style Single Straight Tilt
  • Decking Material Perforated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list