Skip Content
BOLTLESS SHELVING 36W 5 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLTLESS SHELVING 36W 5 SHELF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4GXZ6
  • Mfr. Model # 4GXZ6
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Depth 24"
  • Colour Silver
  • Finish Powder Coated
  • Includes (5) Perforated Shelves
  • Item Shelving Unit
  • Height 78"
  • Material Steel
  • Number of Shelves 5
  • Width 36"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Style Single Straight Tilt
  • Decking Material Perforated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list