BOLTCUTTER CTR CUT FBRGLAS HDLE 18I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLTCUTTER CTR CUT FBRGLAS HDLE 18I

H.K. PORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKP0090FC
  • Mfr. Model # 0090FC
  • UNSPSC # 27111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Item Bolt Cutter
  • Includes Manual Cutters, Ratcheting Cutters and Specialty Tools Designed to Handle Everything form Light Wires to Heavy Steel Rods and Bars.
  • Features Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure
  • Cutting Action Center Cut
  • Overall Length 18-1/4"
  • Handle Material Fiberglass
  • Jaw Material Steel
  • Hard Materials up to Brinnell 455/Rockwell C48 1/4"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8"
  • Grip Style Rubber Grip over Fiberglass

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list