BOLT TYPE GP SAS 1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT TYPE GP SAS 1-3/4IN

GOLDEN PIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2914-0148
  • Mfr. Model # 2914-0148
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1903
  • Shipping Weight 20.0 lbs

Product Details

Heat treated carbon steel bows with alloy pins - quenched and tapered. Metallic coating of Golden Pin shackle pins allows for closer thread tolerances. To assure total traceability, Golden Pin shackles are embossed with: vangaurd I.D., size, WLL (working load limit), and alloy pin I.D.

Technical Specs

  • Body Size 1-3/4"
  • Finish Galvanized
  • Item Pin Shackles
  • Body Material Carbon Steel
  • Pin Material Alloy Steel
  • Working Load Limit 50,000 lbs.
  • Standards RR-C-271D, Type 4 A Grade A, Class 3
  • Pin Style Bolt
  • For Sling Width 4.65"
  • Width Between Eyes 3.25"
  • Pin Dia. 2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list