Skip Content
BOLT TYPE GP SAS 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT TYPE GP SAS 1-1/4IN

GOLDEN PIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2914-0116
  • Mfr. Model # 2914-0116
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1903
  • Shipping Weight 45.0 lbs

Product Details

Heat treated carbon steel bows with alloy pins - quenched and tapered. Metallic coating of Golden Pin shackle pins allows for closer thread tolerances. To assure total traceability, Golden Pin shackles are embossed with: vangaurd I.D., size, WLL (working load limit), and alloy pin I.D.

Technical Specs

  • Body Size 1-1/4"
  • Body Material Carbon Steel
  • Item Pin Shackles
  • Finish Galvanized
  • Pin Material Alloy Steel
  • Standards RR-C-271D, Type 4 A Grade A, Class 3
  • Pin Dia. 1-3/8"
  • Sling Width 3.20"
  • Width Between Eyes 2.25"
  • Pin Style Bolt

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list