Skip Content
BOLT TYPE GP SAS 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT TYPE GP SAS 1-1/2IN

GOLDEN PIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2914-0132
  • Mfr. Model # 2914-0132
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1903
  • Shipping Weight 39.0 lbs

Product Details

Heat treated carbon steel bows with alloy pins - quenched and tapered. Metallic coating of Golden Pin shackle pins allows for closer thread tolerances. To assure total traceability, Golden Pin shackles are embossed with: vangaurd I.D., size, WLL (working load limit), and alloy pin I.D.

Technical Specs

  • Body Size 1-1/2"
  • Finish Galvanized
  • Item Pin Shackles
  • Body Material Carbon Steel
  • Standards RR-C-271D, Type 4 A Grade A, Class 3
  • Pin Material Alloy Steel
  • Working Load Limit 34,000 lbs.
  • Sling Width 3.82"
  • Pin Style Bolt
  • Pin Dia. 1-5/8"
  • Width Between Eyes 2.625"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list