BOLT-TYPE ANCHOR SHACKLE 1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT-TYPE ANCHOR SHACKLE 1-1/8IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66959
  • Mfr. Model # 66959
  • UNSPSC # 31161616
  • CATALOGUE PAGE # 1098
  • Shipping Weight 7.03 lbs

Product Details

Anchor shackle, bolt type. Overall diameter 1-1/8 inch, working load limit 9-1/2 tons.

Technical Specs

  • Finish Hot Dipped Galvanized
  • Material High-Tensile Forged Steel
  • Item Bolt Type Anchor Shackles
  • Max. Load (Lb.) 19,000
  • Inside Length 4-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list