Skip Content
BOLT TOGGLE 3/16X3 ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT TOGGLE 3/16X3 ROUND

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR500C2250
  • Mfr. Model # 500C2250
  • UNSPSC # 31161609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Spring toggle bolt is ideal for use where a strong hold in hollow wall or hollow core is a must. Size 3/16 x 3 inches.

Technical Specs

  • Usable Length 2-1/4"
  • Screw Length 3"
  • Item Spring Toggle Bolt
  • Material Steel
  • Size 3/16" x 3"
  • Package Quantity 50
  • Drill Size 5/8"
  • Head Type Pan
  • Grip Range 1/2"
  • Head Dia. 3/16"
  • Bolt Size 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list