BOLT TOGGLE 1/4X4 ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT TOGGLE 1/4X4 ROUND

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR500C2467
  • Mfr. Model # 500C2467
  • UNSPSC # 31161609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Spring toggle bolt is ideal for use where a strong hold in hollow wall or hollow core is a must. Size 1/4 x 4 inches.

Technical Specs

  • Screw Length 4"
  • Usable Length 2-7/8"
  • Size 1/4" x 4"
  • Item Spring Toggle Bolt
  • Grip Range 5/8"
  • Head Type Pan
  • Drill Size 3/4"
  • Bolt Size 1/4"
  • Head Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list