Skip Content
BOLT TC A325T1 3/4X2 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT TC A325T1 3/4X2 2

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS38942
  • Mfr. Model # 38942
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Round head type 1 ASTM F1852 tension control bolt. Size 3/4 x 2 inches.

Technical Specs

  • Type Round head
  • Item Bolt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list