Discontinued with Replacement
BOLT TAP NC GR5 3/8-16X3 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLT TAP NC GR5 3/8-16X3 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00023-2630-021
  • Mfr. Model # 00023-2630-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs
Suggested Replacement Product
BOLT TAP GR5 NC ZB 3/8-16X3 BULK

Your Price: NA

Technical Specs

  • Tensile Strength 3800 psi
  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Rockwell Hardness C25 to C34
  • Head Height 1/4"
  • Head Width 9/16"
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Plated
  • Fastener Length 3"
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list