Skip Content
Discontinued with Replacement
BOLT TAP NC GR5 1/4-20X1 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT TAP NC GR5 1/4-20X1 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00023-2416-021
  • Mfr. Model # 00023-2416-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.12 lbs
Suggested Replacement Product
BOLT TAP GR5 NC ZB 1/4-20X1 BULK

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 120,000 PSI
  • Thread Type UNC
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C25 to C34
  • Head Width 7/16"
  • Head Height 5/32"
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Grade 5
  • Fastener Length 1"
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list