Discontinued with Replacement
BOLT TAP NC GR5 1/2-13X2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLT TAP NC GR5 1/2-13X2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00023-2824-021
  • Mfr. Model # 00023-2824-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.62 lbs
Suggested Replacement Product
BOLT TAP GR5 NC ZB 1/2-13X2 BULK

Your Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 120,000 PSI
  • Rockwell Hardness C25 to C34
  • Head Height 11/32"
  • Head Width 3/4"
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Finish Zinc Plated
  • Fastener Length 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list