Skip Content
Discontinued with Replacement
BOLT TAP 5/16-18X2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT TAP 5/16-18X2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00022-2524-021
  • Mfr. Model # 00022-2524-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.84 lbs
Suggested Replacement Product
BOLT TAP ZB 5/16-18X2 BULK

Price: NA

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 3150 psi
  • Thread Style Fully Threaded
  • Thread Type UNC
  • Rockwell Hardness B69 to B100
  • Thread Direction Right Hand
  • Head Width 0.489"
  • Head Height 0.195"
  • Fastener Finish Zinc Plated
  • Fastener Length 2"
  • Screw Grade/Class A2
  • Screw Industry Standards ASTM A307, ASME B18.2.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list