BOLT TAP 3/8-16X3 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BOLT TAP 3/8-16X3 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00022-2630-021
  • Mfr. Model # 00022-2630-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.2 lbs
Compare

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 4650 psi
  • Head Type Hexagonal
  • Rockwell Hardness B69 to B100
  • Head Height 15/64"
  • Head Width 0.551"
  • Fastener Finish Zinc Plated
  • Fastener Length 3"
  • Fastener Industry Standards ASTM A307, ASME B18.2.1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list