Discontinued with Replacement
BOLT TAP 3/8-16X1-1/2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLT TAP 3/8-16X1-1/2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00022-2620-021
  • Mfr. Model # 00022-2620-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.4 lbs
Suggested Replacement Product
BOLT TAP ZB 3/8-16X1 1/2 BULK

Your Price: NA

Technical Specs

  • Tensile Strength 4650 psi
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Rockwell Hardness B69 to B100
  • Head Height 15/64"
  • Head Width 0.551"
  • Fastener Finish Zinc Plated
  • Fastener Length 1-1/2"
  • Fastener Industry Standards ASTM A307, ASME B18.2.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list