Discontinued with Replacement
BOLT TAP 1/2-13X6 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLT TAP 1/2-13X6 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00022-2860-021
  • Mfr. Model # 00022-2860-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.65 lbs
Suggested Replacement Product
BOLT TAP ZB 1/2-13X6 BULK

Your Price: NA

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 8500 psi
  • Rockwell Hardness B69 to B100
  • Head Width 0.736"
  • Head Height 0.302"
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ASTM A307, ASME B18.2.1
  • Fastener Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list