!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
BOLT STRL A490-1 7/8-9X4

BOLT STRL A490-1 7/8-9X4

APPROVED VENDOR

BOLT STRL A490-1 7/8-9X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT STRL A490-1 7/8-9X4

BOLT STRL A490-1 7/8-9X4

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU04008.087.0400
  • Mfr. Model # U04008.087.0400
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.892 lbs
Suggested Replacement Product
BOLT STRL A490-1 7/8-9X4,5/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.34 / PACKAGE of 5

EHC: EHC :

Technical Specs

  • Item Hex Structural Bolt
  • Finish Plain
  • Thread Type UNC
  • Head Height 35/64"
  • Overall Length 4"
  • Material Carbon Steel
  • Thread Size 7/8"
  • Thread Direction Right Hand
  • Rockwell Hardness C25 to C34/C19 to C30
  • Type Heavy Hex Head

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list