Skip Content
BOLT STRL A490-1 7/8-9X4.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 7/8-9X4.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.087.0475
  • Mfr. Model # U04008.087.0475
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.09 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt
  • Item Hex Structural Bolt
  • Tensile Strength (PSI) 120,000
  • Package Quantity 5
  • Material Carbon Steel
  • Thread Size 7/8"
  • Grade A490
  • Type Heavy Hex Head
  • Overall Length 4-3/4"
  • Thread Length 1-1/2"
  • Meets/Exceeds ASTM A490-1
  • Rockwell Hardness C25 to C34/C19 to C30
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 35/64"
  • Head Dia. 1-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list