Skip Content
BOLT STRL A490-1 7/8-9X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 7/8-9X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.087.0300
  • Mfr. Model # U04008.087.0300
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.61 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt
  • Item Hex Structural Bolt
  • Material Carbon Steel
  • Package Quantity 5
  • Thread Size 7/8"
  • Tensile Strength (PSI) 120,000
  • Thread Length 1-1/2"
  • Type Heavy Hex Head
  • Grade A490
  • Meets/Exceeds ASTM A490-1
  • Overall Length 3"
  • Thread Type UNC
  • Rockwell Hardness C25 to C34/C19 to C30
  • Head Height 35/64"
  • Head Dia. 1-7/16"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list