Skip Content
BOLT STRL A490-1 7/8-9X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 7/8-9X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.087.0200
  • Mfr. Model # U04008.087.0200
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.82 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt
  • Item Structural Bolt
  • Material Carbon Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 120,000
  • Type Heavy Hex Head
  • Thread Size 7/8"
  • Grade A490
  • Thread Length 1-1/2"
  • Thread Type UNC
  • Overall Length 2"
  • Meets/Exceeds ASTM A490-1
  • Thread Direction Right Hand
  • Head Dia. 1-7/16"
  • Head Height 35/64"
  • Rockwell Hardness C25 to C34/C19 to C30

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List