Skip Content
BOLT STRL A490-1 5/8-11X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 5/8-11X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.062.0400
  • Mfr. Model # U04008.062.0400
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.22 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Includes Bolt
  • Material Carbon Steel
  • Tensile Strength (PSI) 120,000
  • Package Quantity 10
  • Thread Size 5/8"
  • Grade A490
  • Thread Type UNC
  • Overall Length 4"
  • Type Heavy Hex Head
  • Thread Length 1-1/4"
  • Rockwell Hardness C25 to C34/C19 to C30
  • Meets/Exceeds ASTM A490-1
  • Thread Direction Right Hand
  • Head Dia. 1-1/16"
  • Head Height 25/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list