Skip Content
BOLT STRL A490-1 3/4-10X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 3/4-10X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.075.0800
  • Mfr. Model # U04008.075.0800
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.09 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt
  • Item Structural Bolt
  • Material Carbon Steel
  • Tensile Strength (PSI) 120,000
  • Package Quantity 10
  • Thread Size 3/4"
  • Type Heavy Hex Head
  • Grade A490
  • Overall Length 8"
  • Thread Type UNC
  • Thread Length 1-3/8"
  • Meets/Exceeds ASTM A490-1
  • Rockwell Hardness C25 to C34/C19 to C30
  • Thread Direction Right Hand
  • Head Dia. 1-1/4"
  • Head Height 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list