Skip Content
BOLT STRL A490-1 3/4-10X5.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 3/4-10X5.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.075.0525
  • Mfr. Model # U04008.075.0525
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.82 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt
  • Material Carbon Steel
  • Item Structural Bolt
  • Package Quantity 10
  • Thread Size 3/4"
  • Tensile Strength (PSI) 120,000
  • Grade A490
  • Type Heavy Hex Head
  • Overall Length 5-1/4"
  • Thread Length 1-3/8"
  • Meets/Exceeds ASTM A490-1
  • Thread Type UNC
  • Rockwell Hardness C25 to C34/C19 to C30
  • Thread Direction Right Hand
  • Head Height 15/32"
  • Head Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list