Skip Content
BOLT STRL A490-1 3/4-10X4.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 3/4-10X4.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.075.0450
  • Mfr. Model # U04008.075.0450
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.91 lbs

Technical Specs

  • Finish Plain
  • Material Carbon Steel
  • Item Structural Bolt
  • Package Quantity 10
  • Includes Bolt
  • Thread Size 3/4"
  • Type Heavy Hex Head
  • Tensile Strength (PSI) 120,000
  • Grade A490
  • Thread Length 1-3/8"
  • Overall Length 4-1/2"
  • Rockwell Hardness C25 to C34/C19 to C30
  • Thread Type UNC
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A490-1
  • Head Dia. 1-1/4"
  • Head Height 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list