Skip Content
BOLT STRL A490-1 3/4-10X3.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 3/4-10X3.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.075.0325
  • Mfr. Model # U04008.075.0325
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Material Carbon Steel
  • Finish Plain
  • Includes Bolt
  • Item Hex Structural Bolt
  • Package Quantity 10
  • Tensile Strength (PSI) 120,000
  • Thread Size 3/4"
  • Type Heavy Hex Head
  • Overall Length 3-1/4"
  • Grade A490
  • Thread Type UNC
  • Thread Length 1-3/8"
  • Meets/Exceeds ASTM A490-1
  • Rockwell Hardness C25 to C34/C19 to C30
  • Thread Direction Right Hand
  • Head Dia. 1-1/4"
  • Head Height 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list