Skip Content
BOLT STRL A490-1 1-8X7.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 1-8X7.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.100.0750
  • Mfr. Model # U04008.100.0750
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.74 lbs

Technical Specs

  • Includes Bolt
  • Item Hex Structural Bolt
  • Finish Plain
  • Material Carbon Steel
  • Tensile Strength (PSI) 120,000
  • Package Quantity 5
  • Thread Size 1"
  • Type Heavy Hex Head
  • Grade A490
  • Thread Type UNC
  • Rockwell Hardness C25 to C34/C19 to C30
  • Thread Length 1-3/4"
  • Thread Direction Right Hand
  • Overall Length 7-1/2"
  • Meets/Exceeds ASTM A490-1
  • Head Dia. 1-5/8"
  • Head Height 39/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list