Skip Content
BOLT STRL A490-1 1-8X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 1-8X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.100.0400
  • Mfr. Model # U04008.100.0400
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.99 lbs

Technical Specs

  • Includes Bolt
  • Finish Plain
  • Item Hex Structural Bolt
  • Material Carbon Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 120,000
  • Thread Size 1"
  • Type Heavy Hex Head
  • Grade A490
  • Overall Length 4"
  • Thread Length 1-3/4"
  • Thread Type UNC
  • Rockwell Hardness C25 to C34/C19 to C30
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A490-1
  • Head Height 39/64"
  • Head Dia. 1-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List