Skip Content
BOLT STRL A490-1 1-8X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 1-8X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.100.0200
  • Mfr. Model # U04008.100.0200
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.93 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Includes Bolt
  • Package Quantity 5
  • Material Carbon Steel
  • Tensile Strength (PSI) 120,000
  • Thread Size 1"
  • Type Heavy Hex Head
  • Grade A490
  • Thread Length 1-3/4"
  • Meets/Exceeds ASTM A490-1
  • Head Dia. 1-5/8"
  • Overall Length 2"
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness C25 to C34/C19 to C30
  • Head Height 39/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list