Skip Content
BOLT STRL A490-1 1.1/8-7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 1.1/8-7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.112.0600
  • Mfr. Model # U04008.112.0600
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.44 lbs

Technical Specs

  • Includes Bolt
  • Finish Plain
  • Item Structural Bolt
  • Tensile Strength (PSI) 120,000
  • Material Carbon Steel
  • Thread Size 1-1/8"
  • Package Quantity 5
  • Type Heavy Hex Head
  • Grade A490
  • Overall Length 6"
  • Thread Length 2"
  • Rockwell Hardness C25 to C34/C19 to C30
  • Meets/Exceeds ASTM A490-1
  • Thread Direction Right Hand
  • Thread Type UNC
  • Head Dia. 1-13/16"
  • Head Height 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list