Skip Content
BOLT STRL A490-1 1.1/8-7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 1.1/8-7X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.112.1000
  • Mfr. Model # U04008.112.1000
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.84 lbs

Technical Specs

  • Finish Plain
  • Item Hex Structural Bolt
  • Includes Bolt
  • Material Carbon Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 120,000
  • Thread Size 1-1/8"
  • Grade A490
  • Type Heavy Hex Head
  • Overall Length 10"
  • Thread Length 2"
  • Thread Type UNC
  • Meets/Exceeds ASTM A490-1
  • Rockwell Hardness C25 to C34/C19 to C30
  • Head Dia. 1-13/16"
  • Thread Direction Right Hand
  • Head Height 11/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List