Skip Content
BOLT STRL A490-1 1.1/4-7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 1.1/4-7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.125.0800
  • Mfr. Model # U04008.125.0800
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.64 lbs

Technical Specs

  • Includes Bolt
  • Material Carbon Steel
  • Item Hex Structural Bolt
  • Finish Plain
  • Package Quantity 5
  • Tensile Strength (PSI) 120,000
  • Thread Size 1-1/4"
  • Overall Length 8"
  • Grade A490
  • Type Heavy Hex Head
  • Thread Length 2"
  • Meets/Exceeds ASTM A490-1
  • Rockwell Hardness C25 to C34/C19 to C30
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Dia. 2"
  • Head Height 25/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List