Skip Content
BOLT STRL A490-1 1.1/4-7X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 1.1/4-7X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.125.0500
  • Mfr. Model # U04008.125.0500
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.69 lbs

Technical Specs

  • Finish Plain
  • Item Hex Structural Bolt
  • Includes Bolt
  • Material Carbon Steel
  • Package Quantity 5
  • Thread Size 1-1/4"
  • Type Heavy Hex Head
  • Tensile Strength (PSI) 120,000
  • Grade A490
  • Thread Length 2"
  • Overall Length 5"
  • Thread Type UNC
  • Meets/Exceeds ASTM A490-1
  • Rockwell Hardness C25 to C34/C19 to C30
  • Thread Direction Right Hand
  • Head Dia. 2"
  • Head Height 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list