Skip Content
BOLT STRL A490-1 1.1/4-7X5.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 1.1/4-7X5.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.125.0550
  • Mfr. Model # U04008.125.0550
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.54 lbs

Technical Specs

  • Includes Bolt
  • Finish Plain
  • Material Carbon Steel
  • Item Hex Structural Bolt
  • Tensile Strength (PSI) 120,000
  • Grade A490
  • Package Quantity 5
  • Type Heavy Hex Head
  • Overall Length 5-1/2"
  • Thread Size 1-1/4"
  • Thread Length 2"
  • Thread Type UNC
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A490-1
  • Head Dia. 2"
  • Rockwell Hardness C25 to C34/C19 to C30
  • Head Height 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list