Skip Content
BOLT STRL A490-1 1.1/4-7X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A490-1 1.1/4-7X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04008.125.0400
  • Mfr. Model # U04008.125.0400
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.99 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt
  • Item Structural Bolt
  • Package Quantity 5
  • Material Carbon Steel
  • Tensile Strength (PSI) 120,000
  • Thread Size 1-1/4"
  • Type Heavy Hex Head
  • Grade A490
  • Overall Length 4"
  • Thread Length 2"
  • Rockwell Hardness C25 to C34/C19 to C30
  • Thread Type UNC
  • Meets/Exceeds ASTM A490-1
  • Thread Direction Right Hand
  • Head Dia. 2"
  • Head Height 25/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List