Skip Content
BOLT STRL A325T3 1X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325T3 1X5

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS19477
  • Mfr. Model # 19477
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Plain ASTM A325 type 3 structural bolt. Size 1 x 5 inches.

Technical Specs

  • Finish Plain
  • Item structural bolt
  • Thread Size 1"
  • Grade A325
  • Overall Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list